Zoro Homepage
This item is Discontinued.
Ipc Left End Cap, 5" H x 1-1/4" L, Feather 1501L-0238

Left End Cap, 5" H x 1-1/4" L, Feather (Discontinued)

  • Mfr # 1501L-0238
  • Zoro # G5844951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1501L-0238
Zoro #
G5844951
UPC #
-
Country of Origin
Unknown

Dimensions

Height
5 in
Thickness
1 in

Details

Item
Left End Cap
Color
Feather
Material
Plastic
For Use With
Mfr. No. 1500-0238
Mounting
Screw In

Description

Left End Cap, Color Feather, Height 5 in, Thickness 1 in, Material Plastic, Mounting Screw In, For Use With Mfr. No. 1500-0238

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.