Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478T58

  • Mfr # 478T58

  • Zoro # G5845259


product price:  $7.29
/ea

Key Features

Header
Danger
Legend
THIS EQUIPMENT STARTS AND STOPS AUTOMATICALLY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
478T58
Zoro #
G5845259
UPC #
00194484220983
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
THIS EQUIPMENT STARTS AND STOPS AUTOMATICALLY
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Metal Detectable
No
Glow In The Dark
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend
This Equipment Starts And Stops Automatically
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Header Text Color
White
Corrosion Resistant
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Starts And Stops Automatically, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products