Notice, KEEP THIS PASSAGEWAY CLEAR, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 477L13

  • Mfr # 477L13

  • Zoro # G5848969


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
KEEP THIS PASSAGEWAY CLEAR
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
477L13
Zoro #
G5848969
UPC #
00194484210199
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP THIS PASSAGEWAY CLEAR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header
Notice
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Keep This Passageway Clear
State Specific Sign
No
Sign Legend Style
Text
Sign Header
Notice
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Blue
Chemical Resistant
Yes
Material Properties
Rigid
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Passageway Clear, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.