FIRST AID, 9 in W x 12 in H, L-Shape Projection, PETG, 480W50

  • Mfr # 480W50

  • Zoro # G5853257


product price:  $16.99
/ea

Key Features

Legend
FIRST AID
Sign Material
PETG
Height
12 in
Thickness
0.06 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
480W50
Zoro #
G5853257
UPC #
00194484246761
Country of Origin
United States

Dimensions

Height
12 in
Width
9 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
FIRST AID
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
Operating Temp. Range
0 Degrees F to 150 Degrees F
OSHA Compliant
Yes
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
Red
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
Protective Coating
Clear Liquid Laminate
Mirror Print
No
ANSI 969 Compliant
No
Maximum Service Temperature
150 Degrees F
Average Outdoor Durability
5 yr
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Sign Legend
First Aid
Sign Header
No Header
Includes Mounting Hardware
No
Write on Surface
No
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mounting Pattern
2 Flange
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
Number of Printed Sides
2
Metal Detectable
No
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Minimum Service Temperature
0 Degrees F
Sign Legend Background Color
Red
Material Properties
Rigid
Anti-Slip Surface
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend First Aid, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.