Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1237-NA_10x7

  • Mfr # U4-1237-NA_10x7

  • Zoro # G5855549


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Caution
Legend
Ear Protection Must Be Worn When Operating This Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1237-NA_10x7
Zoro #
G5855549
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Ear Protection Must Be Worn When Operating This Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Mirror Print
No
Sign Format
Traditional OSHA
Sign Legend
Ear Protection Must Be Worn When Operating This Equipment
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Chemical Resistant
No
Sign Header
Caution
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn When Operating This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.