Zoro Homepage
This item is Discontinued.
Ipc Left Handrail Return, Impact Resistant 3512FVV-0453-0103

Left Handrail Return, Impact Resistant (Discontinued)

  • Mfr # 3512FVV-0453-0103
  • Zoro # G5857402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3512FVV-0453-0103
Zoro #
G5857402
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
7 7/8 in
Overall Length
5 in

Details

Item
Left Handrail Return
Color
American Teak/White Sand
Type
Impact Resistant
For Use With
Mfr. No. 3510FVV-0553-0103
Includes
Hardware

Description

Left Handrail Return, Impact Resistant, American Teak/White Sand, For Use With Mfr. No. 3510FVV-0553-0103, Overall Height 7 7/8 in, Overall Length 5 in, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.