Primary Wire, Automotive, 10 AWG, Copper, Black, PVC Jacket, Stranded
Mfr # 85702
Zoro # G5859127
product price:Â $11.15
/eaKey Features
Trade Designation
Automotive
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
85702
Zoro #
G5859127
UPC #
30037495857025
Country of Origin
Unknown
Dimensions
Wire Size
10 AWG
Length
8 ft.
Details
Item
Primary Wire
Trade Designation
Automotive
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Conductor Design
Stranded
Jacket Material
PVC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.