Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, Large (Size 9), 1 Pair

  • Mfr # 11-738

  • Zoro # G5859791


product price:  $13.39
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Water-Based Polyurethane,Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-738
Zoro #
G5859791
UPC #
-
Country of Origin
Portugal

Dimensions

Glove Size
9
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Water-Based Polyurethane,Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT ™
ANSI/ISEA Cut Grams
1589
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Application
Handling of Sharp-Edged Objects, Pre-Assembly, Cutting of Small Dry or Lightly Oiled Parts and Maintenance, Glass Sheets, Metal Sheets, Cutting of Dry, Painted or Galvanized Pieces
Weight
0.19 oz
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Force
109 N
Puncture Resistant
Yes
Palm Material
Fiberglass, HPPE, Lycra, Nylon
Glove Cut
Gunn
Standards
ASTM/ANSI/EN
Thumb Style
Full
Abrasion Resistant
Yes
Stitching Material
Polyester
Finger Material
HPPE, Nylon, Lycra, Fiberglass
Latex-Free
Yes
Silicone-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-738
ANSI/ISEA Abrasion Cycles
13980
Glove Back Material
HPPE, Nylon, Lycra, Fiberglass
Minimum Temperature
Not Rated
Reversible
No
Knit Material Color
Gray
Double-Dipped
No
Hem Style
Finished
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
Intercept™
Glove Features
Reinforced Thumb Crotch, Silicone-Free
Hand Protection Style
Glove
Pairs per Package
12
Finger Coverage
Full Finger
EN 388 Rating
4X42C
Touchscreen Compatible
No
Glove Coating Color
Black
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ASTM/ANSI/EN, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.