Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10070440
Zoro #
G5861161
UPC #
-
Country of Origin
Mexico
Details
Item
Full Body Harness
Harness Sizing
XL
Weight Capacity
400 lb
Harness Application
Confined Space
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, Z359.1, EN361, ASTM F887-04, OSHA 1910.66, 1926.502
Webbing Material
Polyester
Back D-Ring
Web Loop
Tensile Strength
5000 lb.
Shoulder Strap Buckles
None
Front D-Ring
Yes
Subpelvic Strap
Yes
Side D-Rings
Yes
Includes
Manual
Hardware Material
Zinc Plated, Stamped or Forged Alloy Steel
Description
Full Body Harness, Chest Strap Buckles Quick-Connect, Harness Sizing XL, Leg Strap Buckles Quick-Connect, Weight Capacity 400 lb, Harness Application Confined Space, Hardware Material Zinc Plated, Stamped or Forged Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.