Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Full Body Harness, XL, Polyester 10070464

Full Body Harness, XL, Polyester (Discontinued)

  • Mfr # 10070464
  • Zoro # G5861177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10070464
Zoro #
G5861177
UPC #
032792300828
Country of Origin
Mexico

Details

Item
Full Body Harness
Harness Sizing
XL
Weight Capacity
400 lb
Harness Application
Confined Space
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, Z359.1, EN361, ASTM F887-04, OSHA 1910.66, 1926.502
Webbing Material
Polyester
Front D-Ring
Yes
Back D-Ring
Web Loop
Subpelvic Strap
Yes
Includes
Manual
Side D-Rings
Yes
Tensile Strength
5000 lb.
Hardware Material
Zinc Plated, Stamped or Forged Alloy Steel
Shoulder Strap Buckles
None

Description

Full Body Harness, Chest Strap Buckles Quick-Connect, Harness Sizing XL, Leg Strap Buckles Tongue, Weight Capacity 400 lb, Harness Application Confined Space, Hardware Material Zinc Plated, Stamped or Forged Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.