This item is Discontinued.

Rust-Oleum Elastomeric Acrylic Coating, Satin, 20 kg. pail 261657

Elastomeric Acrylic Coating, Satin, 20 kg. pail (Discontinued)

  • Mfr # 261657
  • Zoro # G5861457
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
261657
Zoro #
G5861457
UPC #
020066210335
Country of Origin
Unknown

Dimensions

Size
20 kg. pail

Details

Item
Elastomeric Acrylic Coating
Paint Color Family
Greens
Finish
Satin
Color
Gray Green
Coverage
110 sq. ft./gal.
VOC Content
15g/L
Dry Time
2 to 4 hr.
Dry Time Recoat
4 to 16 hr.
Cure Time
14 days
Application Method
Spray
For Use With
Aluminum, Galvanized, Metal, Rusted Metal, and Concrete
Exposure Conditions
Interior/Exterior
Application Temperature
46 Degrees to 130 Degrees F
Resin Type
Acrylic Elastomeric
Paint and Primer Sub Category
Enamels

Description

Elastomeric Acrylic Coating, Base Type Water, Resin Type Acrylic Elastomeric, Color Gray Green, Finish Satin, Size 4.23 gal, VOC Content 15g/L, Coverage 110 sq ft/gal, Exposure Conditions Interior/Exterior, Dry Time 2 to 4 hr, Cure Time 14 days, Application Temperature 46 Degrees to 130 Degrees F, For Use With Aluminum, Galvanized, Metal, Rusted Metal, and Concrete

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.