Danger Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 478F47

  • Mfr # 478F47

  • Zoro # G5861620


product price:  $9.79
/ea

Key Features

Header
Danger
Legend
Flammable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
478F47
Zoro #
G5861620
UPC #
00194484211950
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Text Color
Black
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Material Properties
Rigid
Sign Legend
Flammable
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Mounting Pattern
4 Corner
Sign Header
Danger
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.