Pool Closed for The Season Trespassers Will Be Prosecuted, 10 in x 14 in, Aluminum, U5-1459-NA_14x10

  • Mfr # U5-1459-NA_14x10

  • Zoro # G5861663


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Legend
Notice Pool Closed for The Season Trespassers Will Be Prosecuted
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1459-NA_14x10
Zoro #
G5861663
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Pool Closed for The Season Trespassers Will Be Prosecuted
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Header
Notice
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Printed Language
English
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Sign Legend Background Color
White
Sign Legend
Pool Closed For The Season Trespassers Will Be Prosecuted
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Header
Notice
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Sign Legend Style
Text
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Abrasion Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Text Color
White
Material Properties
Rigid

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pool Closed For The Season Trespassers Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.