Primary Wire, Automotive, 18 AWG, Copper, Black, PVC Jacket, Stranded

  • Mfr # 85734

  • Zoro # G5866556


product price:  $9.45
/ea

Key Features

Trade Designation
Automotive
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85734
Zoro #
G5866556
UPC #
30037495857346
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
40 ft.

Details

Item
Primary Wire
Trade Designation
Automotive
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Conductor Design
Stranded
Jacket Material
PVC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.