Primary Wire, Automotive, 16 AWG, Copper, Green, PVC Jacket, Stranded
Mfr # 85731
Zoro # G5867019
product price:Â $9.15
/eaKey Features
Trade Designation
Automotive
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
Jacket Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85731
Zoro #
G5867019
UPC #
30037495857315
Country of Origin
Unknown
Dimensions
Wire Size
16 AWG
Length
30 ft.
Details
Item
Primary Wire
Trade Designation
Automotive
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
Jacket Color
Green
Conductor Design
Stranded
Jacket Material
PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.