Break Away Zip Vest, Black, Large, Polyester Mesh, Polyester Tricot, Black, Size 2XL

  • Mfr # V1021170U-L

  • Zoro # G5868640


product price:  $20.65
/ea

Key Features

Vest Size
2XL
Color
Black
Material
Polyester Mesh|Polyester Tricot
Standards
ANSI/ISEA 107-2020 Class 1 Type O|CSA-Z96-22 Class 1 Level 2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V1021170U-L
Zoro #
G5868640
UPC #
032738042731
Country of Origin
China

Dimensions

Vest Size
2XL

Details

Item
Break Away Zip Vest,Black,Large
Color
Black
Material
Polyester Mesh|Polyester Tricot
Standards
ANSI/ISEA 107-2020 Class 1 Type O|CSA-Z96-22 Class 1 Level 2

Description

Break Away Zip Vest,Black,Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.