This item is Discontinued.

Ipc Chair Rail, 3" H x 144" L, American Teak 2700-0553

Chair Rail, 3" H x 144" L, American Teak (Discontinued)

  • Mfr # 2700-0553
  • Zoro # G5868900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2700-0553
Zoro #
G5868900
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3 in
Length
144 in
Thickness
1 in

Details

Item
Chair Rail
Color
American Teak
Material
Plastic/Aluminum
For Use With
Mfr. No. 2701L-0453, 2701R-0453
Hardware
Included
Mounting
Screw In

Description

Chair Rail, Height 3 in, Length 144 in, Thickness 1 in, Color American Teak, Material Plastic/Aluminum, Mounting Screw In, Hardware Included, For Use With Mfr. No. 2701L-0453, 2701R-0453

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.