Primary Wire, Automotive, 20 AWG, Copper, Black, PVC Jacket, Stranded
Mfr # 86752
Zoro # G5870272
product price:Â $9.15
/eaKey Features
Trade Designation
Automotive
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
86752
Zoro #
G5870272
UPC #
30037495867529
Country of Origin
Unknown
Dimensions
Wire Size
20 AWG
Length
40 ft.
Details
Item
Primary Wire
Trade Designation
Automotive
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Conductor Design
Stranded
Jacket Material
PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.