This item is Discontinued.

Scotch-Brite Sanding Belt, 1" W, 42" L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue 04190

Sanding Belt, 1" W, 42" L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (Discontinued)

  • Mfr # 04190
  • Zoro # G5870383
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04190
Zoro #
G5870383
UPC #
00048011041902
Country of Origin
United States

Dimensions

Width
1 in
Length
42 in

Details

Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
SC-BS
Color
Blue

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Series SC-BS, Grade Very Fine, Color Blue, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.