This item is Discontinued.

Railhead Gear Solar Warning Light, Blue, LED M787 Solar H

Solar Warning Light, Blue, LED (Discontinued)

  • Mfr # M787 Solar H
  • Zoro # G5870523
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M787 Solar H
Zoro #
G5870523
UPC #
817904010802
Country of Origin
Unknown

Dimensions

Diameter
47/64"
Height
1"
Width
3-1/2"
Depth
7-1/4"

Details

Operating Temp.
-20 to 60 Degrees C
Lens Design
Round Screw On
Mounting
Screw
Rating
IP65
Flashes per Minute
90
Item
Solar Warning Light
Lamp Type
LED
Lens Material
Polycarbonate
Includes
Handle
Color
Blue
Housing Material
B-CPP
Lamp Life
50,000 hours
Power Source
Solar

Description

Solar Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 90, Lamp Life 50,000 hours, Lens Design Round Screw On, Lens Material Polycarbonate, Housing Material B-CPP, Mounting Screw, Operating Temp. -20 to 60 Degrees C, Rating IP65, Power Source Solar, Width 3-1/2 In., Depth 7-1/4 In., Height 1 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.