Safety Sign, 20 in H, 14 in W, Aluminum, Vertical Rectangle, English, Spanish, 472N71

  • Mfr # 472N71

  • Zoro # G5870608


product price:  $39.15
/ea

Key Features

Header
Danger/Peligro
Legend
Do Not Enter/No Entre
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
472N71
Zoro #
G5870608
UPC #
00194484168483
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Do Not Enter/No Entre
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black, Red, White
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Header Style
Text
Sign Header
Danger/Peligro
Mounting Pattern
4 Corner
Sign Legend
Do Not Enter/No Entre
Mirror Print
No
Chemical Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Enter/No Entre, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.