Class 2 Transformer, 100 VA, NEMA 1, 24V AC, 120V AC

  • Mfr # PSC100AB10

  • Zoro # G5870977


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120V AC
Output Voltage
24V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSC100AB10
Zoro #
G5870977
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/4 in
Overall Width
4 1/4 in
Overall Depth
5.62 in
Circuit Breaker Size
10 A

Details

Item
Class 2 Transformer
Input Voltage - Transformer
120V AC
Output Voltage
24V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
NEMA 1
Enclosure Finish
Powder Coated
Enclosure Style - Transformer
Enclosed
Primary Connection
Screw Terminals
Enclosure Type
Fully Enclosed
Secondary Connection
Screw Terminals
Includes
10A Main Breaker Switch, 120V AC Convenience Outlets, Finger-Safe Terminals, LED Power Indicator, On/Off Control
Protective Device
Circuit Breaker
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
CE, RoHS, UL Class 2, UL Listed, UL508
24 Vac ON/OFF
On / Off Switch & Breaker
Main Breaker ON/OFF
Switch / Breaker (10 Amp) (Kills power to entire unit: Outlets, Aux. Output, & Transformer)* Total Combined Output 9A
Secondary
24 Vac, w/ LED Indicator
Transformer
One 100 VA Split-Bobbin, Circuit Breaker (PSC100AB10)
Max. Ambient Temperature
40° C
Approvals
Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE
Number of Outputs
1
Housing Material
Metal
Overcurrent Protection
Circuit Breaker
Number of Convenience Outlets
1
Wire Connection Type
Screw Terminals
Includes On/Off Switch
Individual Output On/Off Switch
Operating Temperature - Maximum
104 Degrees F
Temperature Rise
Not Rated

Description

Class 2 Transformer, 100 VA Rating, Input Voltage 120VAC, Output Voltage 24VAC, Multi Mounting, Protective Device Circuit Breaker, Primary Connection Screw Terminals, Secondary Connection Screw Terminals, 1 Phase, 50/60 Hz, Not Rated Temp. Rise, Fully Enclosed Enclosure Type, Enclosure Rating NEMA 1, Enclosure Finish Powder Coated, Height 6.25 In., Depth 5.62 In., Width 4.25 In., Standards Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.