Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475N38

  • Mfr # 475N38

  • Zoro # G5871378


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Keep Electric Panel Area Clear
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475N38
Zoro #
G5871378
UPC #
00194484176914
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Electric Panel Area Clear
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Yellow
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Sign Legend
Keep Electric Panel Area Clear.
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
No
Adhesive Type
Acrylic
Material Properties
Flexible
Chemical Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
ANSI 969 Compliant
No
Anti-Slip Surface
No
State Specific Sign
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
Black
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Metal Detectable
No
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Protective Coating
No Protective Coating
Legend Pictogram ID
PPIC-51
Sign Header Background Color
Yellow
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-55
NEC Standard
NEC 110.26
Sign Header Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Electric Panel Area Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.