This item is Discontinued.

Miller Horizontal Lifeline, 60 ft., 310 lb. Weight Capacity SFMU03L182/60

Horizontal Lifeline, 60 ft., 310 lb. Weight Capacity (Discontinued)

  • Mfr # SFMU03L182/60
  • Zoro # G5872167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFMU03L182/60
Zoro #
G5872167
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft.

Details

Item
Horizontal Lifeline
Weight Capacity
310 lb
Tensile Strength
10,000 lb
Installation
Permanent
Workers Per System
2
Standards
OSHA 1926.502, OSHA 1910.66, ANSI A10.32-04, ANSI Z359.6 and CSAZ259.16-2004
Includes
End Posts, Intermediate Post, Intermediate Bracket, Turnbuckle Tensioner, Cable Lifeline, Thimble and Cable Clips, Anchor Shackle, Rivet Kit with Sealing Washers and Masking Tape
Line Material
Stainless Steel
Hardware Material
Stainless Steel
For Use With
Harness with Xenon Shuttle and Lanyard
Attaches To
Roof
Workers per System
2

Description

Horizontal Lifeline, Standards OSHA 1926.502, OSHA 1910.66, ANSI A10.32-04, ANSI Z359.6 and CSAZ259.16-2004, Tensile Strength 10,000 lb, Weight Capacity 310 lb, Workers per System 2, Hardware Material Stainless Steel, For Use With Harness with Xenon Shuttle and Lanyard, Includes End Posts, Intermediate Post, Intermediate Bracket, Turnbuckle Tensioner, Cable Lifeline, Thimble and Cable Clips, Anchor Shackle, Rivet Kit with Sealing Washers and Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.