Cobalt End Mill, Sq End, 7/8, 1-1/2 Cut L
Mfr # 01394
Zoro # G5873086
product price:Â $60.29
/eaKey Features
End Mill Style
Square
Number of Flutes
2
Overall Length
3 3/4 in
Shank Dia.
7/8 in
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
01394
Zoro #
G5873086
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3 3/4 in
Shank Dia.
7/8 in
Length of Cut
1.5 in
Milling Diameter
7/8"
Milling Dia.
0.875 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.875 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 1.5 in, Overall Length 3 3/4 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.