Security Toothbrush, Flexible Plstc, PK100
Mfr # 90001
Zoro # G5873822
product price:Â $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
Key Features
Material
Flexible Plastic
Color
Clear
Bristle Material
Flexible Plastic
Product Type
Security Toothbrush
Bristle Firmness
Soft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
90001
Zoro #
G5873822
UPC #
094715936044
Country of Origin
China
Dimensions
Handle Length
2 in
Details
Item
Security Toothbrush
Material
Flexible Plastic
Color
Clear
Bristle Material
Flexible Plastic
Product Type
Security Toothbrush
Bristle Firmness
Soft
Handle Material
Plastic
Description
Security Toothbrush, Product Type Security Toothbrush, Bristle Firmness Soft, Handle Length 2 in, Color Clear, Bristle Material Flexible Plastic, Series Not Applicable, Standards Not Applicable, Handle Material Plastic, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.