Adapter, Inlet, 14/20

  • Mfr # CG-1042-14

  • Zoro # G5874242


product price:  $40.19
/ea

Key Features

Type
Thermometer Adapter
Features
Adapter Has a #7 or #15 Chem-Thread at the Top for Vacuum Tight Seal
Material of Construction
Glass
Overall Length
55 mm
Lower Ground Mouth Size
14/20
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CG-1042-14
Zoro #
G5874242
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
55 mm
Lower Ground Mouth Size
14/20
Upper Ground Mouth Size
14/20

Details

Item
Adapter
Type
Thermometer Adapter
Features
Adapter Has a #7 or #15 Chem-Thread at the Top for Vacuum Tight Seal
Material of Construction
Glass
Color
Clear
Product Type
Thermometer Adapter
Material
Glass
Autoclavable
No

Description

Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 55 mm, USP Specification Not Applicable, Product Type Thermometer Adapter, Type Thermometer Adapter, Material Glass, Color Clear, Autoclavable No, Features Adapter Has a #7 or #15 Chem-Thread at the Top for Vacuum Tight Seal, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.