460 Chemical Resistant Gloves, PVC Coating, Cotton, Fixed Insulated Acrylic, 11 3/4 in L, 43.31 mil

  • Mfr # 460XL-10

  • Zoro # G5877081


product price:  $21.25
/pr

Key Features

Color
Orange
Size
XL
Glove Size
XL
Glove Materials
PVC Coating, Cotton, Fixed Insulated Acrylic
Glove Length
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460XL-10
Zoro #
G5877081
UPC #
038054383404
Country of Origin
Malaysia

Dimensions

Size
XL
Glove Size
XL
Glove Length
11 3/4 in
Glove Thickness
43.31 mil
Length
12"
Thickness
13 ga
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Orange
Glove Materials
PVC Coating, Cotton, Fixed Insulated Acrylic
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Glove Texture
Grain
Series
460
Standards
ASTM, ANSI/ISEA 105-2005, CE, EN 388 3221, EN 374-3-2003
Resists
Abrasion, Puncture, Cut Resistance
Supported / Unsupported
Supported
Application
Water/Sewage/Septic, Garbage Collection, Fishing, Highway Work, Airline De Icing, Refrigerated Warehouses, Maintenance, Fuel Transport, Frozen Food Handling, Municipal Water and Sewer
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
2
Glove Texture Location
Fully
Accelerator Free
Contains Accelerators
Glove Coating Coverage
Full
Glove Liner Material
Cotton
Glove Coating Color
Orange
Glove Hand Style
Left and Right
EN 388 Impact Rated
Not EN 388 Impact Rated
Triple Layer
Triple Layer Not Included
Glove Insulation Material
Acrylic
Glove Coating Finish
Grain
Touchscreen Compatible
Not Touchscreen Compatible
Dual Layer
Dual Layer Included
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Showa Atlas 460
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Construction
Rubber
Anti-Static
Anti-Static Not Included
Silicone-Free
Silicone-Free
ANSI/ISEA Puncture Force
20 N
Insulated
Insulated
EN ISO 374 Chemical Rating
Type C - KL
Wear-Indicating
Wear-Indicator Not Included
Min. Temp.
-4 Degrees F
Biodegradable
Non-Biodegradable
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Max. Temp.
Not Rated

Description

Chemical-Resistant Gloves, PVC, Fully, 43.31 mil, 11 3/4 in, Cuff Gauntlet, Lining Cotton/Acrylic, Glove Size XL, Color Orange, Supported, Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 3221, EN 374-3-2003, Resists Abrasion, Puncture, Cut Resistance, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.