Bottle, 8 oz., Glass, Round, PK108

  • Mfr # GLC-01960

  • Zoro # G5877234


product price:  $197.99
/pk 108, $1.83/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GLC-01960
Zoro #
G5877234
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
60 mm
Labware Screw Closure Size
24-400 mm
Labware Height - Metric
138 mm
Height
138mm
Labware Height - English
5.43 in
Screw Closure Size
24-400 mm
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
60 mm
Mouth Size
Narrow
Overall Height - Metric
138 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
8 oz.
Labware Nominal Capacity - English
8 oz
Labware Basic Material
Glass
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Labware Closure Color
Black
Pre-Cleaned
None
Labware Clarity
Colored
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Labware Capacity - English
8 oz
Bottle/Jar Shape
Boston Round
Labware Closure Material
Phenolic
Includes Closure
Yes
Labware Closure Liner Design
PolyCone
Labware Nominal Capacity - Metric
240 mL
Labware Capacity - Metric
240 mL
Labware Body Color
Amber
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Glassware Class
Not Rated
Nominal Capacity - Metric
240 mL
Bottle Type
Sampling
Closure Included
Yes
Capacity - Metric
240 mL
Basic Material
Glass
Closure Color
Black
Closure Liner Design
PolyCone
USP Specification
Type III
Closure Type
Screw On
Closure Liner Material
PolyCone
Numbers of Bottles Included
108
Body Material
Glass
Nominal Capacity - English
8 oz
Body Color
Amber
Graduated
No
Capacity - English
8 fl oz

Description

Bottle, Body Color Amber, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 138 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.