Shop QORPAK
See all product information
Create Account
Media Bottle, PETG, 140.97 mm H, PK60
- Mfr # 343514
- Zoro # G022731798
product price:Â
$
321.99
/pk of 60, $5.37/ea
Free Shipping & Returns
Key Features
Capacity - Metric
250 mL
Closure Type
Screw-On
Overall Width - Metric
76.48 mm
Screw Closure Size
38-430
Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343514
- Zoro #
- G022731798
- UPC #
- -
- Country of Origin
- United States
- Capacity - Metric
- 250 mL
- Closure Type
- Screw-On
- Special Features
- Numbers of Bottles Included
- 60
- Closure Material
- Polypropylene
- Graduation Increments - Metric
- 50 mL
- Individually Wrapped
- Not Individually Wrapped
- Autoclavable
- No
- Capacity - English
- 8 fl oz
- Body Material
- PETG
- Closure Included
- Yes
- Clarity
- Clear
- Shape
- Square
- Closure Liner Material
- Unlined
- Body Color
- Colorless
- Item
- Media Bottle
- Bottle Type
- Media
- Closure Color
- Colorless
- Graduated
- Yes
- Basic Material
- Plastic
- Front Closure
- Screw-On
Dimensions
- Overall Width - Metric
- 76.48 mm
- Screw Closure Size
- 38-430
- Overall Depth - Metric
- 76.48 mm
- Overall Height - Metric
- 140.97 mm
- Mouth Size
- Wide
Description
Media Bottle, Body Color Colorless, Body Material PETG, Body Diameter - Metric Not Applicable, Bottle Type Media, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 140.97 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 50 mL, USP Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.