This item is Discontinued.

No Product Image Available

CFL LED Light Bulb, 11W, 3500K Color Temp (Discontinued)

  • Mfr # HN-V-G24Q-B-11W-835-G4
  • Zoro # G5878028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN-V-G24Q-B-11W-835-G4
Zoro #
G5878028
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3500K
Bulb Shape
Rectangular
Bulb Technology
LED
Dimmable
Yes
Watts
11
Lumens
1350
Item
CFL LED Light Bulb
Average Bulb Life
50,000 hr.
Color Rendering Index
80.0
Lighting Technology
LED
Wattage Equivalency
3800W HAL

Description

CFL LED Light Bulb, Bulb Shape Rectangular, Dimmable Yes, 11 Watts, Bulb Color Temp. 3500K, LED, Average Bulb Life 50,000 hr., Color Rendering Index 80, Lumens 1350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.