This item is Discontinued.

Ipc Left Handrail Return, Impact Resistant 2002-0103

Left Handrail Return, Impact Resistant (Discontinued)

  • Mfr # 2002-0103
  • Zoro # G5880800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-0103
Zoro #
G5880800
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
1 1/4 in
Overall Length
4 in

Details

Item
Left Handrail Return
Color
White Sand
Type
Impact Resistant
For Use With
Mfr. No. 2000-0103
Includes
Hardware

Description

Left Handrail Return, Impact Resistant, White Sand, For Use With Mfr. No. 2000-0103, Overall Height 1 1/4 in, Overall Length 4 in, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.