Paper Disc Roll, 5in.dia., P220, PK4
Mfr # 7000119546
Zoro # G5881775
product price:Â $215.99
/pk 4, $54.00/ea
Free Shipping & Returns
Key Features
Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000119546
Zoro #
G5881775
UPC #
00051141555553
Country of Origin
Canada
Dimensions
Overall Width
5 in
Disc Dia.
5"
Disc Diameter
5 in
Overall Diameter
5 in
Details
Item
Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
P220
Backing Material
Paper
Backing Weight
C
Series
236U
Color
Yellow, Gold
Disc Backing Material
Paper
Rolls/Case
4
Discs per Roll
100
Abrasive Grade
Fine
Vacuum Hole Design
5 Hole
Abrasive Grit
220 / P220
Product Type
PSA Disc Roll
Number of Vacuum Holes
5
Resistance Properties
Clog, Load
Coating Coverage
Open
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P220, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes 5, Color Gold, Grade Fine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.