Dermatology, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 453M81

  • Mfr # 453M81

  • Zoro # G5883293


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Dermatology
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
453M81
Zoro #
G5883293
UPC #
00194484158453
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Legend
Dermatology
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Symbol
Dermatology
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
No
OSHA Compliant
No
Header
No Header
Printed Language
English
Legend Color
Black, White
Sign Legend Text Color
Black, White
Sign Legend Background Color
Black, White
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Format
Other Format
Chemical Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend
Dermatology
Write on Surface
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Graffiti Resistant
No
Glow In The Dark
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Header
No Header
Includes Mounting Hardware
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Dermatology, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.