Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSFAUTOMRB
Zoro #
G5883342
UPC #
078731951250
Country of Origin
China
Dimensions
Height
23"
Width
10"
Depth
6-1/4"
Details
Food Service Dispenser Mounting
Countertop, Stand
Food Service Dispensers Grouping
Fork Dispenser
Dispenser Material
Plastic
Dispenser Color
Black Marble
Dispenser Holds
160 pcs. Cutlery
Material
Plastic
Requirement
SmartStock(R) Polystyrene Forks
Product Series
Dixie Ultra(TM) SmartStock(R)
Foodservice Dispenser Mounting
Countertop, Stand
Includes
(4) D-Cell Batteries
For Use With
Mfr. No. SSF11B, SSF51
Capacity
160
Color
Black Marble
Item
Fork Dispenser
Description
Fork Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.