1.25 in Flat Wet Mop, Cut-End, White, Rayon, PK12
Mfr # UNS 720R
Zoro # G5886776
product price:Â $103.99
/pk 12, $8.67/ea
Free Shipping & Returns
Key Features
Headband Size
1.25 in
Mop Pad Size
20 oz
Mop Head Color
White
Mop Connection Type
Threaded
Mop Head Material
Rayon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNS 720R
Zoro #
G5886776
UPC #
749507982265
Country of Origin
United States
Dimensions
Headband Size
1.25 in
Mop Pad Size
20 oz
Details
Mop Head Color
White
Mop Connection Type
Threaded
Mop Head Material
Rayon
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Flat
Mop Type
Wet Mop
Item
Wet Mop
Features
Wrapped with Galvanized Metal Outer Band
Material
Rayon
For Use With
Lie-Flat Screw-In Handles
Color
White
Application
Floor Maintenance
Capacity
20 oz
Weight
15 lbs
Product Type
Wet Mop Head
Ply Count
4
Connection Thread Type
Standard
Includes Handle
No
Headband Color
Blue
Description
Flat Mop Head, Material Rayon, Mop Connection Type Threaded, Color White, Mop End Type Cut, Features Wrapped with Galvanized Metal Outer Band, Connection Thread Type Standard, Capacity 20 oz, Includes Handle No, Mop Style Flat, Ply Count 4, Product Type Wet Mop Head, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.