Chucking Reamer, 0.6860 In., 8 Flute, HSS

  • Mfr # 433-0.6860

  • Zoro # G5887296


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.6860 in - 0.6860
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
433-0.6860
Zoro #
G5887296
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.6860 in - 0.6860
Flute Length
2 1/4 in
Reamer Size
43/64 in
Shank Size
0.6860"
Dimension Type
Decimal inch
Size- Decimal
0.6860" (0.6860)
Overall Length
9 in
Shank Dia.
43/64 in
Size
0.6860"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.6860
Material
High Speed Steel
Spiral Direction
Neutral
Coolant Through
No
Primary Material Application
All Materials
Cutting Direction
Right Hand
Shank Type
Straight
Reamer Application
Through Hole
Number of Flutes
8
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 43/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.