Chucking Reamer, 25/64 In., 6 Flute, HSS

  • Mfr # 435L-25/64

  • Zoro # G5888154


product price:  $42.99
/ea

Key Features

Size - Decimal
25/64 in - 0.3906
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
435L-25/64
Zoro #
G5888154
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
25/64 in - 0.3906
Flute Length
1 3/4 in
Shank Size
0.3105"
Overall Length
7 in
Size- Decimal
25/64" (0.3906)
Shank Dia.
19/64 in
Size
25/64"
Reamer Size
25/64 in
Dimension Type
Fractional Inch

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Left Hand
Decimal Equivalent
0.3906
Primary Material Application
All Materials
Coolant Through
No
Shank Type
Straight
Spiral Direction
Left Hand
Material
High Speed Steel
Reamer Application
Through Hole
Number of Flutes
6
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 25/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.