Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Jug Safety Coated, 84 oz, 38-439, PK 12 GLA-00943

Jug Safety Coated, 84 oz, 38-439, PK 12 (Discontinued)

  • Mfr # GLA-00943
  • Zoro # G5888766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00943
Zoro #
G5888766
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
38-439mm

Details

Item
Safety Coated Jug
Capacity
84 oz.
Color
Clear
Labware Capacity - English
135 oz
Labware Body Color
Clear
Type
Narrow Mouth
Labware Basic Material
Glass
Labware Clarity
Transparent
Carboy/Jerrican/Jug Handle Style
Integral Shoulder
Carboy/Jerrican/Jug Item
Jug
Labware Body Material
Safety Coated Glass
Shape
Jug
Basic Material
Glass
Body Material
Plastic Coated Glass

Description

Safety Coated Jug, Body Material Plastic Coated Glass, Screw Closure Size 38-439mm, Shape Jug, Basic Material Glass, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.