This item is Discontinued.

Zoro Select 20 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 PK SHCSBOX14209

20 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 PK (Discontinued)

  • Mfr # SHCSBOX14209
  • Zoro # G5890367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHCSBOX14209
Zoro #
G5890367
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
20
Drive Size
3/16 in
Head Height
1/4 in
Thread Length
1 in to 1 1/2 in

Details

System of Measurement
Inch
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Head Cap Screw
Temp. Range
- 20 Degrees F to 400 Degrees F
Class
3A
Thread Direction
Right Hand
Rockwell Hardness
HRC 39 to 45
Thread Style
Partially Threaded
Thread Type
Coarse
Head Type
Standard

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 20, Head Height 1/4 in, Thread Style Partially Threaded, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.