Electronic Pressure Sensor, 2175 psi

  • Mfr # PN2294

  • Zoro # G5892988


product price:  $451.99
/ea
Free Shipping & Returns

Key Features

Range
-14.6 to 145 psi
Analog Output
4 to 20mA or 0 to 10V DC
Control Output
PNP
On/Off Setting
Programmable
Max. Pressure
2,175 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PN2294
Zoro #
G5892988
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
3.57 in
Overall Width
1.34 in
Overall Depth
1.94 in
Manufacturer Warranty Length
5 yr

Details

Item
Electronic Pressure Sensor
Range
-14.6 to 145 psi
Analog Output
4 to 20mA or 0 to 10V DC
Control Output
PNP
On/Off Setting
Programmable
Max. Pressure
2,175 psi
Power Required
18 to 30V DC
Process Connection
1/4 in NPT
Electrical Connection
M12
Display
4 Digit LED
Operating Temp. Range
-13 Degrees to 176 Degrees F
IP Rating
IP65, IP67
Housing Material
PBT, Stainless Steel
Standards
CE, CRN, cULus, DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 61000-6-2, DIN EN 61000-6-3, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
Wetted Materials
Ceramic, FKM, Stainless Steel
Application
for industrial applications
Hysteresis deviation [% of the span]
<± 0,1; (Turn down 1:1)
Pressure rating
75 bar 1087 psi 7.5 Mpa
IO-Link revision
1.1
Permanent current rating of switching output DC [mA]
250
MTTF [years]
138
Repeatability [% of the span]
<± 0,1; (with temperature fluctuations < 10 K; Turn down 1:1)
Measuring range
-1...10 bar -14.6...145 psi -100...1000 kPa -0.1...1 MPa
Pressure Equipment Directive
Sound engineering practice; can be used for group 2 fluids; group 1 fluids on request
Number of analogue outputs
1
Analogue end point
1...10 bar 14.6...145 psi 0.1...1 MPa
Min. insulation resistance [MΩ]
100; (500 V DC)
IO-Link process data (cyclical)
function bit length pressure 16 device status 4 binary switching information 2, function bit length pressure 14 binary switching information 2
Damping for the analogue output dAA [s]
0...4
Transmission type
COM2 (38,4 kBaud)
Output signal
switching signal; analogue signal; IO-Link; (configurable)
Protection
IP 65; IP 67
In steps of
0.01 bar 0.1 psi 0.001 MPa, 0.02 bar 0.2 psi 0.002 MPa
Max. response time analogue output [ms]
3
Max. voltage drop switching output DC [V]
2
Materials (wetted parts)
stainless steel (1.4404 / 316L); AI2O3 (96%; ceramics); FKM
Shock resistance
DIN EN 60068-2-27 50 g (11 ms)
Reverse polarity protection
yes
EMC
DIN EN 61000-6-2 DIN EN 61000-6-3
Analogue current output [mA]
4...20; (scalable 1:5)
SIO mode
yes
Required master port type
A; (when pin 2 not connected: B)
Ambient temperature [°C]
-25...80
IO-Link resolution pressure [bar]
0.005, 0.01
Total number of outputs
2
Analogue voltage output [V]
0...10; (scalable 1:5)
UL approval
UL Approval no. J012
Media
liquids and gases
Overload protection
yes
Vibration resistance
DIN EN 60068-2-6 20 g (10...2000 Hz)
Min. process cycle time [ms]
2.3, 3
Min. bursting pressure
150 bar 2175 psi 15 MPa
Parameter setting options
hysteresis / window; normally open / normally closed; switch-on/switch-off delay; Damping; Display unit; current/voltage output
Type of short-circuit protection
pulsed
Protection class
III
Long-term stability [% of the span]
<± 0,05; (Turn down 1:1; per 6 months)
Integrated watchdog
yes
Min. load resistance [Ω]
2000
Measuring element
ceramic-capacitive pressure measuring cell
Min. pressure cycles
100 million
Current consumption [mA]
< 35
Special feature
Gold-plated contacts
Electrical design
PNP/NPN
Response time [ms]
< 1.5
Switching frequency DC [Hz]
< 500
Restrictor element integrated
no (can be retrofitted)
Number of inputs and outputs
Number of digital outputs: 2; Number of analogue outputs: 1
Set point SP
-0.94...10 bar -13.6...145 psi -0.094...1 MPa
Materials
stainless steel (1.4404 / 316L); PBT+PC-GF30; PBT-GF20; PC
Temperature coefficient zero point [% of the span / 10 K]
<± 0,2; (-0...80°C)
Damping process value dAP [s]
0...4
SDCI standard
IEC 61131-9
IO-Link functions (acyclical)
application specific tag
Output function
normally open / normally closed; (parameterisable)
Characteristics deviation [% of the span]
<± 0,25 (BFSL) / <± 0,5 (LS); (Turn down 1:1; BFSL = Best Fit Straight Line; LS = limit value setting)
Short-circuit protection
yes
Temperature coefficient span [% of the span / 10 K]
<± 0,2; (-0...80°C)
Min. difference between SP and rP
0.06 bar 0.6 psi 0.005 MPa, 0.06 bar 0.6 psi 0.006 MPa
Vacuum resistance [mbar]
-1000
Delay time programmable dS, dr [s]
0...50
Max. load [Ω]
500
Storage temperature [°C]
-40...100
Analogue start point
-1...8 bar -14.6...116 psi -0.1...0.8 MPa
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Switch point accuracy [% of the span]
<± 0,4; (Turn down 1:1)
Operating voltage [V]
18...30 DC; (to SELV/PELV)
Profiles
Smart Sensor: Process Data Variable; Device Identification, Device Diagnosis, Smart Sensor ED2: Digital Measuring Sensor (0x000A), Identification and Diagnosis (0x4000)
Power-on delay time [s]
0.3
Reset point rP
-0.98...9.96 bar -14.2...144.4 psi -0.098...0.996 MPa
Medium temperature [°C]
-25...80
Tightening torque [Nm]
> 50; (depends on lubrication, seal and pressure rating)
Communication interface
IO-Link
MAWP (for applications according to CRN)
50 bar 725 psi 5 MPa
Number of digital outputs
2
Type of pressure
relative pressure; vacuum
Max. load [Ω]
500
Ambient temperature [°C]
-25...80
Min. load resistance [Ω]
2000
Medium temperature [°C]
-25...80
Min. insulation resistance [MΩ]
100; (500 V DC)
Storage temperature [°C]
-40...100
Compatible Media
Gas, Liquid
Pressure - Maximum
145 psi
Proof Pressure
2,175 psi
Operating Temperature - Maximum
176 Degrees F
Pressure - Minimum
-14.6 psi
Analog Output Current - Maximum
20 mA
Pressure Connection Type
1/4" NPT
Analog Output Voltage - Minimum
0 V DC
Series
PN
Analog Output Voltage - Maximum
10 V DC
Operating Temperature - Minimum
-13 Degrees F
Electrical Design Output
PNP/NPN
Analog Output Current - Minimum
4 mA
Voltage Rating - Maximum
30 V DC

Description

Electronic Pressure Sensor, Range -14.6 to 145 psi, Analog Output 4 to 20mA or 0 to 10V DC, Control Output PNP, Programmable On/Off Setting, Power Required 18 to 30V DC, Process Connection 1/4 in NPT, Electrical Connection M12, Display 4 Digit LED, Wetted Materials Ceramic, FKM, Stainless Steel, Housing Material PBT, Stainless Steel, Operating Temp. Range -13 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 2,175 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.