Pressure Sensor, Range -14.5 to 14.5 psi

  • Mfr # PN2299

  • Zoro # G5893021


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Range
-14.5 to 14.5 psi
Analog Output
4 to 20mA or 0 to 10V DC
Control Output
PNP
On/Off Setting
Programmable
Max. Pressure
725 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PN2299
Zoro #
G5893021
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
1.34 in
Overall Height
3.57 in
Manufacturer Warranty Length
5 yr
Overall Depth
1.94 in

Details

Item
Electronic Pressure Sensor
Range
-14.5 to 14.5 psi
Analog Output
4 to 20mA or 0 to 10V DC
Control Output
PNP
On/Off Setting
Programmable
Max. Pressure
725 psi
Power Required
18 to 30V DC
Process Connection
1/4 in NPT
Electrical Connection
M12
Display
4 Digit LED
Operating Temp. Range
-13 Degrees to 176 Degrees F
IP Rating
IP65, IP67
Housing Material
PBT, Stainless Steel
Wetted Materials
Ceramic, FKM, Stainless Steel
Standards
CE, CRN, cULus, DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 61000-6-2, DIN EN 61000-6-3, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
Application
for industrial applications
Media
liquids and gases
Medium temperature [°C]
-25...80
Ambient temperature [°C]
-25...80
IO-Link functions (acyclical)
application specific tag
Min. pressure cycles
100 million
SIO mode
yes
Temperature coefficient span [% of the span / 10 K]
<± 0,2; (-0...80°C)
Integrated watchdog
yes
Restrictor element integrated
no (can be retrofitted)
Required master port type
A; (when pin 2 not connected: B)
Reset point rP
-996...992 mbar -14.44...14.38 psi -29.4...29.3 inHg -400...398 inH2O -99.6...99.2 kPa, -995...990 mbar -14.45...14.4 psi -29.4...29.3 inHg -400...398 inH2O -99.5...99 kPa
Current consumption [mA]
< 35
Materials (wetted parts)
stainless steel (1.4404 / 316L); AI2O3 (96%; ceramics); FKM
Measuring element
ceramic-capacitive pressure measuring cell
Protection
IP 65; IP 67
Min. load resistance [Ω]
2000
Parameter setting options
hysteresis / window; normally open / normally closed; switch-on/switch-off delay; Damping; Display unit; current/voltage output
Communication interface
IO-Link
In steps of
1 mbar 0.01 psi 0.1 inHg 1 inH2O 0.1 kPa, 5 mbar 0.05 psi 0.1 inHg 2 inH2O 0.5 kPa
Min. difference between SP and rP
10 mbar 0.15 psi 0.3 inHg 4 inH2O 1 kPa, 9 mbar 0.12 psi 0.3 inHg 4 inH2O 0.9 kPa
Damping process value dAP [s]
0...4
Measuring range
-1...1 bar -1000...1000 mbar -14.5...14.5 psi -29.5...29.5 inHg -402...402 inH2O -100...100 kPa
Number of inputs and outputs
Number of digital outputs: 2; Number of analogue outputs: 1
Short-circuit protection
yes
Switch point accuracy [% of the span]
<± 0,4; (Turn down 1:1)
Characteristics deviation [% of the span]
<± 0,25 (BFSL) / <± 0,5 (LS); (Turn down 1:1; BFSL = Best Fit Straight Line; LS = limit value setting)
Long-term stability [% of the span]
<± 0,05; (Turn down 1:1; per 6 months)
Number of digital outputs
2
Output function
normally open / normally closed; (parameterisable)
Reverse polarity protection
yes
IO-Link revision
1.1
Transmission type
COM2 (38,4 kBaud)
Analogue end point
-600...1000 mbar -8.7...14.5 psi -17.7...29.5 inHg -240...402 inH2O -60...100 kPa
Analogue start point
-1000...600 mbar -14.5...8.7 psi -29.5...17.7 inHg -402...240 inH2O -100...60 kPa
Type of pressure
relative pressure; vacuum
Electrical design
PNP/NPN
Special feature
Gold-plated contacts
Permanent current rating of switching output DC [mA]
250
Max. load [Ω]
500
Set point SP
-987...1000 mbar -14.32...14.5 psi -29.2...29.5 inHg -396...401 inH2O -98.7...100 kPa, -985...1000 mbar -14.3...14.5 psi -29.2...29.5 inHg -396...402 inH2O -98.5...100 kPa
MTTF [years]
138
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Analogue current output [mA]
4...20; (scalable 1:5)
Materials
stainless steel (1.4404 / 316L); PBT+PC-GF30; PBT-GF20; PC
EMC
DIN EN 61000-6-2 DIN EN 61000-6-3
Output signal
switching signal; analogue signal; IO-Link; (configurable)
MAWP (for applications according to CRN)
20 bar 20000 mbar 290 psi 2000 kPa
Storage temperature [°C]
-40...100
Hysteresis deviation [% of the span]
<± 0,1; (Turn down 1:1)
Protection class
III
Temperature coefficient zero point [% of the span / 10 K]
<± 0,2; (-0...80°C)
Vibration resistance
DIN EN 60068-2-6 20 g (10...2000 Hz)
Switching frequency DC [Hz]
< 500
IO-Link process data (cyclical)
function bit length pressure 16 device status 4 binary switching information 2, function bit length pressure 14 binary switching information 2
Pressure rating
10000 mbar 145 psi 1000 kPa
IO-Link resolution pressure [mbar]
1
Shock resistance
DIN EN 60068-2-27 50 g (11 ms)
Type of short-circuit protection
pulsed
Analogue voltage output [V]
0...10; (scalable 1:5)
Delay time programmable dS, dr [s]
0...50
Max. voltage drop switching output DC [V]
2
Profiles
Smart Sensor: Process Data Variable; Device Identification, Device Diagnosis, Smart Sensor ED2: Digital Measuring Sensor (0x000A), Identification and Diagnosis (0x4000)
Damping for the analogue output dAA [s]
0...4
Min. process cycle time [ms]
3, 2.3
Max. response time analogue output [ms]
3
Number of analogue outputs
1
Vacuum resistance [mbar]
-1000
Pressure Equipment Directive
Sound engineering practice; can be used for group 2 fluids; group 1 fluids on request
Tightening torque [Nm]
> 50; (depends on lubrication, seal and pressure rating)
Repeatability [% of the span]
<± 0,1; (with temperature fluctuations < 10 K; Turn down 1:1)
Overload protection
yes
Min. bursting pressure
30000 mbar 450 psi 3000 kPa
Total number of outputs
2
Response time [ms]
< 1.5
Min. insulation resistance [MΩ]
100; (500 V DC)
UL approval
UL Approval no. J012
Power-on delay time [s]
0.3
SDCI standard
IEC 61131-9
Operating voltage [V]
18...30 DC; (to SELV/PELV)
Min. insulation resistance [MΩ]
100; (500 V DC)
Storage temperature [°C]
-40...100
Medium temperature [°C]
-25...80
Ambient temperature [°C]
-25...80
Min. load resistance [Ω]
2000
Max. load [Ω]
500
Analog Output Voltage - Maximum
10 V DC
Operating Temperature - Minimum
-13 Degrees F
Proof Pressure
450 psi
Series
PN
Pressure - Maximum
14.5 psi
Pressure - Minimum
-14.5 psi
Operating Temperature - Maximum
176 Degrees F
Analog Output Voltage - Minimum
0 V DC
Analog Output Current - Maximum
20 mA
Pressure Connection Type
1/4" NPT
Compatible Media
Gas, Liquid
Voltage Rating - Maximum
30 V DC
Analog Output Current - Minimum
4 mA
Electrical Design Output
PNP/NPN

Description

Electronic Pressure Sensor, Range -14.5 to 14.5 psi, Analog Output 4 to 20mA or 0 to 10V DC, Control Output PNP, Programmable On/Off Setting, Power Required 18 to 30V DC, Process Connection 1/4 in NPT, Electrical Connection M12, Display 4 Digit LED, Wetted Materials Ceramic, FKM, Stainless Steel, Housing Material PBT, Stainless Steel, Operating Temp. Range -13 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 725 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.