This item is Discontinued.

Qorpak Closure, 10-425, Polypropylene, Black, PK100 VC11431-121

Closure, 10-425, Polypropylene, Black, PK100 (Discontinued)

  • Mfr # VC11431-121
  • Zoro # G5894901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC11431-121
Zoro #
G5894901
UPC #
-
Country of Origin
United States

Dimensions

Labware Screw Closure Size
10-425mm
Screw Closure Size
10-425

Details

Item
Closure
Color
Black
Labware Closure Color
Black
Closure Material
Polypropylene
Labware Closure Material
Polypropylene
Special Features
PTFE/Silicone Septa Liner

Description

Closure, Screw Closure Size 10-425, Closure Material Polypropylene, Special Features PTFE/Silicone Septa Liner, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.