Silver Direct Line 3 gal Coffee Brewer

  • Mfr # 39200.0000

  • Zoro # G5896922


product price:  $4,514.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Type
Direct Line
Capacity
3 gal
Brewing Capacity
34.3 gph
Warming Stations
No Warming Station
Electrical
120/208V, 40 A, 12,000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39200.0000
Zoro #
G5896922
UPC #
72504084381
Country of Origin
United States

Dimensions

Height (In.)
40 in
Width (In.)
36 5/8 in
Depth (In.)
21 3/4 in
Height
40"
Width
35.6"
Overall Width
35 5/8 in
Overall Height
40 in
Overall Depth
21 3/4 in

Details

Item
Coffee Brewer
Type
Direct Line
Capacity
3 gal
Brewing Capacity
34.3 gph
Warming Stations
No Warming Station
Electrical
120/208V, 40 A, 12,000 W
Material
Stainless Steel
Color
Silver
Standards
NSF Certified, UL Listed
Plumbing Required
Yes
Plug
3-Prong
Includes
Coffee Server Not Included
Features
Brewmeter Allows Automatic Programming of Pulse Routine, Coffee Extraction Controlled with Pre-Infusion and Pulse Brew, Digital Temperature Control, Energy Saver Mode Reduces Tank Temperature During Idle Periods, Large Sprayhead
Voltage
120/208V AC
Product Type
Airpot Coffee Brewer
Power Source
Electric
Number of Cups Produced
549
Coffee Type
Ground
Water Faucet
Yes
Plug Type
Three-Prong
Number of Warmers
0
Current
33.4 A
Maximum Brewing Capacity
11.4 L
Wattage
12,000 W
Brewing Rate
34.3 gph
Water Inlet
3/8 in Male Flare Fitting
Includes Service and Holding
No

Description

Coffee Brewer, Brewing Rate 34.3 gph, Maximum Brewing Capacity 11.4 L, Number of Cups Produced 549, Overall Height 40 in, Overall Width 35 5/8 in, Overall Depth 21 3/4 in, Color Silver, Type Direct Line, Number of Warmers 0, Plumbing Required Yes, Wattage 12,000 W, Current 33.4 A, Voltage 120/208V AC, Power Source Electric, Water Faucet Yes, Plug Type Three-Prong, Water Inlet 3/8 in Male Flare Fitting, Material Stainless Steel, Product Type Airpot Coffee Brewer, Includes Service and Holding No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.