Adapter, Joint, 24/40
Mfr # CG-1050-01
Zoro # G5897823
product price:Â $63.89
/eaKey Features
Type
Adapter
Features
Adapter is Bent at a 105 Degrees Angle for Use in Vacuum Distillation
Material of Construction
Glass
Overall Length
160 mm
Upper Ground Mouth Size
24/40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CG-1050-01
Zoro #
G5897823
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
160 mm
Upper Ground Mouth Size
24/40
Lower Ground Mouth Size
24/40
Details
Item
Adapter
Type
Adapter
Features
Adapter is Bent at a 105 Degrees Angle for Use in Vacuum Distillation
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Material
Glass
Autoclavable
No
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 160 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features Adapter is Bent at a 105 Degrees Angle for Use in Vacuum Distillation, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.