Mobile Table, 4000 lb., 42-1/8" H x 24" L (Discontinued)
- Mfr # MTDM244842-2K195
- Zoro # G5899026
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTDM244842-2K195
Zoro #
G5899026
UPC #
714334004756
Country of Origin
Mexico
Dimensions
Overall Height
42-1/8"
Overall Width
48"
Overall Length
24"
Drawer Depth
19-19/32"
Caster Size
3" x 1-13/16"
Drawer Height
5-1/4"
Drawer Width
14-25/32"
Details
Item
Mobile Table
Color
Gray
Material
Welded Steel
Load Capacity
4000 lb.
Finish
Powder Coated
Number of Drawers
1
Number of Shelves
1
Caster Material
Phenolic
Description
Mobile Table, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.