Utility Cart with Lipped & Single-Side Flush Metal Shelves, Steel, 1,200 lb Load Capacity

  • Mfr # RSC-2436-3-1TLD-95W

  • Zoro # G5899139


product price:  $415.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Overall Height
37 5/8 in
Overall Length
42 1/4 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC-2436-3-1TLD-95W
Zoro #
G5899139
UPC #
714334039574
Country of Origin
Mexico

Dimensions

Overall Height
37 5/8 in
Overall Length
42 1/4 in
Overall Width
24 1/4 in
Top Shelf Height
37 5/8 in
Shelf Length
36 in
Handle Height
37 3/4 in
Caster Dia.
5 in
Shelf Width
24 in
Caster Width
1 1/4 in
Caster Wheel Width
1 1/4 in
Shelf LxW
36 in x 24 in
Overall LxWxH
42 1/4 in x 24 1/4 in x 37 5/8 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1-1/2"
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped & Single-Side Flush Metal Shelves
Handle Type
Flat
Number of Shelves
3
Number of Drawers
0
Utility Cart Item
Flat Handle Utility Cart
Caster Type
(2) Rigid, (2) Swivel
Electrical Included
No
Caster Material
Polyurethane
Cart Color
Gray
Finish
Powder Coated
Cart Shelf Style
Lipped/Flush Combination
Handle
Tubular with Smooth Radius Bend
Handle Included
Yes
Number of Doors
0
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Distance Between Middle and Bottom Shelf
12 1/2 in
Lip Style
Combination
Power Indicator
No
Platform Surface
Smooth
Method of Construction
Welded
Caster Brake Type
Side Pedal Brake
Includes Electrical Outlets
No
Gauge
14 ga
Shelf Adjustability
Fixed
Number of Compartments
0
Distance Between Shelves
12 1/2 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Type/Material
Standard Polyurethane
Distance Between Top and Middle Shelf
12 1/2 in
Capacity per Shelf
400 lb
Caster Wheel Type
Standard

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 13 in, Shelf Length 36 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 13 in, Distance Between Top and Middle Shelf 13 in, Handle Height 37 3/4 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.