This item is Discontinued.

Westward Mobile Table, 5600 lb., 39-1/2" H x 30" L HET-3060-2-5K-95

Mobile Table, 5600 lb., 39-1/2" H x 30" L (Discontinued)

  • Mfr # HET-3060-2-5K-95
  • Zoro # G5899236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HET-3060-2-5K-95
Zoro #
G5899236
UPC #
714334058483
Country of Origin
Mexico

Dimensions

Overall Height
39-1/2"
Overall Length
30"
Overall Width
60"
Caster Size
8" x 2"

Details

Item
Mobile Table
Load Capacity
5600 lb.
Gauge
12
Finish
Powder Coated
Number of Drawers
0
Caster Type
(2) Rigid, (2) Swivel
Color
Gray
Material
Welded Steel
Number of Shelves
2
Caster Material
Phenolic

Description

Mobile Table, Number of Shelves 2, Color Gray, Number of Drawers 0, Overall Width 60 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.