This item is Discontinued.

3M Disc, Sanding, Multihole, 6In, P100G, PK400 00982

Disc, Sanding, Multihole, 6In, P100G, PK400 (Discontinued)

  • Mfr # 00982
  • Zoro # G5901235
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00982
Zoro #
G5901235
UPC #
00051131009820
Country of Origin
Canada

Dimensions

Disc Dia.
6"

Details

Vacuum Hole Design
Multi-Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
100
Abrasive Type
Coated
Item
Hook-and-Loop Sanding Disc
Series
236U
Backing Material
Paper
Backing Weight
C
Color
Gold

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grade Fine, Grit 100, Series 236U, Color Gold, Package Quantity 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.