This item is Discontinued.

Ipc Wall Protection Guard, 5" H x 144" L 1500-0103

Wall Protection Guard, 5" H x 144" L (Discontinued)

  • Mfr # 1500-0103
  • Zoro # G5902309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500-0103
Zoro #
G5902309
UPC #
-
Country of Origin
Unknown

Dimensions

Height
5"
Length
144"
Thickness
1"

Details

Item
Wall Protection Guard
Color
White Sand
Material
Plastic/Aluminum
Mounting
Screw In
For Use With
Mfr. No. 1501L-0103, 1501R-0103
Hardware
Included

Description

Wall Protection Guard, Height 5 in, Length 144 in, Thickness 1 in, Color White Sand, Material Plastic/Aluminum, Mounting Screw In, Hardware Included, For Use With Mfr. No. 1501L-0103, 1501R-0103

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.